Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rose Ash Semi-gloss Latex Interior Paint

  • Zoro #: G0064782
  • Mfr #: 0000Z0681-20
$218.82
  • Application Method: Brush, Roll, Spray
  • Item: Interior Paint
  • Finish: Semi-gloss
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064782
  • Mfr #: 0000Z0681-20
Application Method: Brush, Roll, Spray Item: Interior Paint
Finish: Semi-gloss For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq ft/gal Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Color: Rose Ash Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr Min. Application Temp.: 50 Degrees F
Color Family: Browns Base Type: Latex
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Size: 5 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Rose Ash, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20