Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rose Bloom Eggshell Latex Interior Paint

  • Zoro #: G0032293
  • Mfr #: 0000Z0380-16

$43.95

  • Application Method: Brush, Roll, Spray
  • Size: 1 gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032293
  • Mfr #: 0000Z0380-16
Application Method: Brush, Roll, Spray Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Pinks
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Finish: Eggshell Standards: GREENGUARD Gold Certified
Item: Interior Paint Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Paint Base Type: Latex
Color: Rose Bloom Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Rose Bloom, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0380-16