Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Rose Bloom Eggshell Latex Interior Paint
  • Zoro #: G0026273
  • Mfr #: 0000Z0380-20
$215.27
  • Paint Base Type: Latex
  • Color Family: Pinks
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0026273
  • Mfr #: 0000Z0380-20
Paint Base Type: Latex Color Family: Pinks
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Finish: Eggshell
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Base Type: Latex Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Item: Interior Paint
Paint Cleanup: Soap and Water Color: Rose Bloom
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Rose Bloom, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20