Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rose Geranium Satin Latex Interior Paint

  • Zoro #: G0047039
  • Mfr #: 0000Z0583-16

$47.90

  • Item: Interior Paint
  • Application Method: Brush, Roll, Spray
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047039
  • Mfr #: 0000Z0583-16
Item: Interior Paint Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Finish: Satin
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Color: Rose Geranium
Size: 1 gal. Standards: GREENGUARD Gold Certified
Color Family: Reds For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Rose Geranium, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16