Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rose Mauve Eggshell Latex Interior Paint

  • Zoro #: G0030123
  • Mfr #: 0000Z0380-16

$43.95

  • Application Method: Brush, Roll, Spray
  • Item: Interior Paint
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030123
  • Mfr #: 0000Z0380-16
Application Method: Brush, Roll, Spray Item: Interior Paint
Base Type: Latex Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell Color: Rose Mauve
Paint Cleanup: Soap and Water Size: 1 gal.
Paint Base Type: Latex VOC Content: Less than 50g/L
Color Family: Purples Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rose Mauve, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16