Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rose Quartz Satin Latex Interior Paint

  • Zoro #: G0043511
  • Mfr #: 0000Z0581-16

$47.90

  • Base Type: Latex
  • Item: Interior Paint
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043511
  • Mfr #: 0000Z0581-16
Base Type: Latex Item: Interior Paint
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Paint Base Type: Latex Color: Rose Quartz
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Purples Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Finish: Satin Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rose Quartz, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16