Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rose Quartz Satin Latex Interior Paint

  • Zoro #: G0055953
  • Mfr #: 0000Z0581-20

$214.68

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055953
  • Mfr #: 0000Z0581-20
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal. Dry Time: 1 hr.
Color: Rose Quartz Base Type: Latex
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Color Family: Purples
Finish: Satin Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rose Quartz, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20