Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Rose Quilt Eggshell Latex Interior Paint
  • Zoro #: G0033124
  • Mfr #: 0000Z0381-16
$42.99
  • VOC Content: Less than 50g/L
  • Size: 1 gal.
  • Color: Rose Quilt
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033124
  • Mfr #: 0000Z0381-16
VOC Content: Less than 50g/L Size: 1 gal.
Color: Rose Quilt Dry Time: 1 hr.
Color Family: Purples Min. Application Temp.: 50 Degrees F
Base Type: Latex Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rose Quilt, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16