Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Rubidoux Flat Latex Interior Paint
  • Zoro #: G0015301
  • Mfr #: 0000Z0281-16
$42.40
  • Coverage: 400 sq. ft./gal.
  • Paint Cleanup: Soap and Water
  • Paint Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015301
  • Mfr #: 0000Z0281-16
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Color Family: Grays
Dry Time: 1 hr. Finish: Flat
Min. Application Temp.: 50 Degrees F Color: Rubidoux
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Rubidoux, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16