Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rubidoux Semi-gloss Latex Interior Paint

  • Zoro #: G0058430
  • Mfr #: 0000Z0681-16

$48.25

  • Base Type: Latex
  • Size: 1 gal.
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058430
  • Mfr #: 0000Z0681-16
Base Type: Latex Size: 1 gal.
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Finish: Semi-gloss Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Color: Rubidoux
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Grays
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Item: Interior Paint VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Rubidoux, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16