Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Russian Blue Flat Latex Interior Paint

  • Zoro #: G0015073
  • Mfr #: 0000Z0281-16

$42.40

  • Min. Application Temp.: 50 Degrees F
  • Item: Interior Paint
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015073
  • Mfr #: 0000Z0281-16
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Base Type: Latex
Finish: Flat Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Color: Russian Blue
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Color Family: Blues
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Russian Blue, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0281-16