Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rye Eggshell Latex Interior Paint

  • Zoro #: G0007050
  • Mfr #: 0000Z0381-20

$183.50

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color: Rye
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0007050
  • Mfr #: 0000Z0381-20
Paint Sub-Brand: Fresh-Spec(TM) Color: Rye
Coverage: 400 sq. ft./gal. Size: 5 gal.
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Color Family: Beiges Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
Standards: GREENGUARD Gold Certified Item: Interior Paint
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Rye, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20