Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Rye Flat Latex Interior Paint
  • Zoro #: G0005553
  • Mfr #: 0000Z0281-16
$42.40
  • Finish: Flat
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0005553
  • Mfr #: 0000Z0281-16
Finish: Flat Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Color Family: Beiges
Coverage: 400 sq. ft./gal. Base Type: Latex
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Color: Rye VOC Content: Less than 50g/L
Size: 1 gal. Dry Time: 1 hr.
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Rye, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-16