Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Safari Flat Latex Interior Paint

  • Zoro #: G0023202
  • Mfr #: 0000Z0281-20

$202.65

  • Color: Safari
  • Dry Time Recoat: 4 hr.
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023202
  • Mfr #: 0000Z0281-20
Color: Safari Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Size: 5 gal.
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Base Type: Latex
Item: Interior Paint Paint Base Type: Latex
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Color Family: Purples
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Safari, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20