Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Safari Semi-gloss Latex Interior Paint

  • Zoro #: G0057231
  • Mfr #: 0000Z0681-16

$42.60

  • Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057231
  • Mfr #: 0000Z0681-16
Base Type: Latex Paint Cleanup: Soap and Water
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Color: Safari Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Color Family: Purples
Size: 1 gal. Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Finish: Semi-gloss Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Safari, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16