Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sage Gray Satin Latex Interior Paint

  • Zoro #: G0043012
  • Mfr #: 0000Z0581-16

$47.90

  • Dry Time: 1 hr.
  • Standards: GREENGUARD Gold Certified
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043012
  • Mfr #: 0000Z0581-16
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Size: 1 gal. Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Base Type: Latex Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Finish: Satin
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Color: Sage Gray
Item: Interior Paint Paint Base Type: Latex
Color Family: Grays Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Sage Gray, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16