Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sage Gray Satin Latex Interior Paint

  • Zoro #: G0055411
  • Mfr #: 0000Z0581-20

$214.68

  • Paint Cleanup: Soap and Water
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Standards: GREENGUARD Gold Certified
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055411
  • Mfr #: 0000Z0581-20
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Size: 5 gal. Color Family: Grays
Color: Sage Gray Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Finish: Satin
Item: Interior Paint Coverage: 400 sq. ft./gal.
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Sage Gray, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20