Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sagebrush Satin Latex Interior Paint

  • Zoro #: G0055603
  • Mfr #: 0000Z0581-20

$214.68

  • Coverage: 400 sq. ft./gal.
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055603
  • Mfr #: 0000Z0581-20
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Color Family: Greens
Paint Base Type: Latex Color: Sagebrush
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Finish: Satin
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Sagebrush, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20