Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sailor Suit Satin Latex Interior Paint

  • Zoro #: G0004415
  • Mfr #: 0000Z0583-16

$47.90

  • Size: 1 gal.
  • Paint Base Type: Latex
  • Color Family: Browns
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004415
  • Mfr #: 0000Z0583-16
Size: 1 gal. Paint Base Type: Latex
Color Family: Browns Base Type: Latex
VOC Content: Less than 50g/L Item: Interior Paint
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Sailor Suit Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Sailor Suit, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16