Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Salsa Semi-gloss Latex Interior Paint

  • Zoro #: G0057152
  • Mfr #: 0000Z0681-16

$42.60

  • Color: Salsa
  • Dry Time Recoat: 4 hr.
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057152
  • Mfr #: 0000Z0681-16
Color: Salsa Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Base Type: Latex Color Family: Oranges
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Salsa, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16