Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Satin, Latex Base, Cream Rouge, 1 gal (Discontinued)
Mfr # 0000Z9481-16
Zoro # G9796792
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Plaster;Masonry;Wood;Metal
- Paint Color Family Oranges
- Color Cream Rouge
- Finish Satin
- Size 1 gal