Skip to Main Content
customer-service Help
Pratt & Lambert

Interior Paint, Satin, Latex Base, Golden Box, 5 gal

Pratt & Lambert Interior Paint,  Satin,  Latex Base,  Golden Box,  5 gal 0000Z9481-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$214.68
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Yellows
See full product details
This item ships free.
Total: $214.68

Pratt & Lambert #0000Z9481-20 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Yellows
  • Paint Color Family: Yellows
  • Color: Golden Box
  • Size: 5 gal
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Finish: Satin
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 30 min
  • Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
  • Application Method: Brush, Roll, Spray
  • Dry Time Recoat: 4 hr
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Paint Cleanup: Soap and Water
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Golden Box, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish

Restrictions and Compliance

Reviews of Pratt & Lambert #0000Z9481-20