Skip to Main Content
customer-service Help
Pratt & Lambert

Interior Paint, Satin, Latex Base, Granitine, 1 gal

Pratt & Lambert Interior Paint,  Satin,  Latex Base,  Granitine,  1 gal 0000Z4780-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$77.77
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Neutrals
See full product details
This item ships free.
Total: $77.77

Pratt & Lambert #0000Z4780-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Neutrals
  • Paint Color Family: Neutrals
  • Color: Granitine
  • Size: 1 gal
  • Paint Sub-Brand: Accolade(R)
  • Finish: Satin
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 30 min
  • Paint Cleanup: Soap and Water
  • Features: 100% Acrylic Waterborne, Antimicrobial Coating, Outstanding Hide, Paint Plus Primer, Smooth Application, Washable and Scrubbable
  • Min. Application Temp.: 50 Degrees F
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Application Method: Brush, Roll, Spray
  • Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time Recoat: 4 hr
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Granitine, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions and Compliance

Reviews of Pratt & Lambert #0000Z4780-16