Pratt & Lambert
Interior Paint, Satin, Latex Base, Red Carriage, 1 gal
- Zoro #: G9813157
- Mfr #: 0000Z9483-16
Tap to zoom
Hover or click to zoom
$55.79
- Item: Interior Paint
- For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
- Color Family: Oranges
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $55.79
Pratt & Lambert #0000Z9483-16 Specifications
- Zoro #: G9813157
- Mfr #: 0000Z9483-16
- Item: Interior Paint
- For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
- Color Family: Oranges
- Paint Color Family: Oranges
- Color: Red Carriage
- Size: 1 gal
- Paint Sub-Brand: Pro-Hide(R) Gold Ultra
- Finish: Satin
- VOC Content: Less than 50g/L
- Coverage: 400 sq ft/gal
- Paint Base Type: Latex
- Dry Time: 30 min
- Application Method: Brush, Roll, Spray
- Dry Time Recoat: 4 hr
- Standards: MPI Approved for Gloss Levels 1 to 5
- Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
- Base Type: Latex
- Paint Cleanup: Soap and Water
- Min. Application Temp.: 50 Degrees F
- Green Environmental Attribute: Meets SCAQMD Requirements
- Surface: Drywall, Masonry, Metal , Plaster, Wood
- Product Type: Interior Paint
- Country of Origin (subject to change): United States
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Red Carriage, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Pratt & Lambert #0000Z9483-16
Explore more
- Pratt & Lambert Interior Paint, Satin, Latex Base, Cream Rouge, 1 gal 0000Z9481-16
- Pratt & Lambert Interior Paint, Satin, Latex Base, Candle Green, 5 gal 0000Z9480-20
- Pratt & Lambert Interior Paint, Satin, Latex Base, Smoke Ring, 1 gal 0000Z4780-16
- Pratt & Lambert Interior Paint, Flat, Latex Base, Placid Green, 1 gal 0000Z4680-16
- Pratt & Lambert Interior Paint, Satin, Latex Base, Fig, 1 gal 0000Z0583-16
- Pratt & Lambert Interior Paint, Eggshell, Latex Base, Argosy, 5 gal 0000Z5481-20
- Pratt & Lambert Interior Paint, Flat, Latex Base, Peanut Shell, 1 gal 0000Z4681-16
- Pratt & Lambert Interior Paint, Flat, Latex Base, Brush of Pink, 1 gal 0000Z0280-16
- Sheffield Bronze Metallic Paint Gold Qt 5740
- Rust-Oleum Paint Qt Hammer Brown 239073
- Tk Products High Traffic Paint, Wool Skein, 1gal. TK 399-15 C-4
- Pratt & Lambert Interior and Exterior Paints and Stains