Pratt & Lambert
Interior Paint, Satin, Latex Base, Springtide, 1 gal
- Zoro #: G9918498
- Mfr #: 0000Z4783-16
Tap to zoom
Hover or click to zoom
$83.09
- Item: Interior Paint
- For Use On Surface Material: Drywall;Plaster;Wood;Masonry;Metal
- Color Family: Greens
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $83.09
Pratt & Lambert #0000Z4783-16 Specifications
- Zoro #: G9918498
- Mfr #: 0000Z4783-16
- Item: Interior Paint
- For Use On Surface Material: Drywall;Plaster;Wood;Masonry;Metal
- Color Family: Greens
- Paint Color Family: Greens
- Color: Springtide
- Size: 1 gal
- Paint Sub-Brand: Accolade(R)
- Finish: Satin
- VOC Content: Less than 50g/L
- Coverage: 400 sq ft/gal
- Paint Base Type: Latex
- Dry Time: 30 min
- Surface: Drywall, Masonry, Metal , Plaster, Wood
- Dry Time Recoat: 4 hr
- Paint Cleanup: Soap and Water
- Features: 100% Acrylic Waterborne, Antimicrobial Coating, Outstanding Hide, Paint Plus Primer, Smooth Application, Washable and Scrubbable
- Min. Application Temp.: 50 Degrees F
- Green Environmental Attribute: Meets SCAQMD Requirements
- Application Method: Brush, Roll, Spray
- Base Type: Latex
- Product Type: Interior Paint
- Country of Origin (subject to change): United States
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Springtide, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov