customer-service Help
Pratt & Lambert

Interior Paint, Satin, Latex Base, Whirlpool Blue, 5 gal

Pratt & Lambert Interior Paint,  Satin,  Latex Base,  Whirlpool Blue,  5 gal 0000Z9483-20
Tap to zoom
Hover or click to zoom
$243.29
  • Item: Interior Paint
  • For Use On Surface Material: Drywall;Plaster;Masonry;Wood;Metal
  • Color Family: Greens
See full product details
This item ships free.

Total: $243.29

Pratt & Lambert #0000Z9483-20 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall;Plaster;Masonry;Wood;Metal
  • Color Family: Greens
  • Paint Color Family: Greens
  • Color: Whirlpool Blue
  • Size: 5 gal
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Finish: Satin
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 30 min
  • Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • Min. Application Temp.: 50 Degrees F
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Paint Cleanup: Soap and Water
  • Dry Time Recoat: 4 hr
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
  • Product Type: Interior Paint
  • Country of Origin (subject to change): United States

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Whirlpool Blue, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish

Restrictions and Compliance

Reviews of Pratt & Lambert #0000Z9483-20