Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Scotch Lassie Flat Latex Interior Paint

  • Zoro #: G0016780
  • Mfr #: 0000Z0283-16

$42.40

  • Paint Cleanup: Soap and Water
  • Color: Scotch Lassie
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016780
  • Mfr #: 0000Z0283-16
Paint Cleanup: Soap and Water Color: Scotch Lassie
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Color Family: Purples VOC Content: Less than 50g/L
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Dry Time: 1 hr.
Base Type: Latex Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Scotch Lassie, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16