Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Scotch Lassie Satin Latex Interior Paint

  • Zoro #: G0045639
  • Mfr #: 0000Z0583-16

$47.90

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045639
  • Mfr #: 0000Z0583-16
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Item: Interior Paint
Color: Scotch Lassie Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Color Family: Purples Size: 1 gal.
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Finish: Satin
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Scotch Lassie, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16