Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sea Fairy Satin Latex Interior Paint

  • Zoro #: G0055299
  • Mfr #: 0000Z0581-20

$214.68

  • Dry Time: 1 hr.
  • Item: Interior Paint
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055299
  • Mfr #: 0000Z0581-20
Dry Time: 1 hr. Item: Interior Paint
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Color Family: Yellows
Paint Base Type: Latex Base Type: Latex
Size: 5 gal. Finish: Satin
Color: Sea Fairy Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Sea Fairy, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20