Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sea Hawk Flat Latex Interior Paint

  • Zoro #: G0005739
  • Mfr #: 0000Z0281-16

$42.40

  • Min. Application Temp.: 50 Degrees F
  • Color Family: Beiges
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0005739
  • Mfr #: 0000Z0281-16
Min. Application Temp.: 50 Degrees F Color Family: Beiges
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Paint Cleanup: Soap and Water Color: Sea Hawk
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Finish: Flat
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Application Method: Brush, Roll, Spray Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Sea Hawk, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16