Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sea Oat Eggshell Latex Interior Paint

  • Zoro #: G0028190
  • Mfr #: 0000Z0381-20

$183.50

  • Paint Cleanup: Soap and Water
  • Item: Interior Paint
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028190
  • Mfr #: 0000Z0381-20
Paint Cleanup: Soap and Water Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Finish: Eggshell
VOC Content: Less than 50g/L Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Color: Sea Oat Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Neutrals For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal. Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Sea Oat, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20