Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sea Oat Semi-gloss Latex Interior Paint

  • Zoro #: G0057651
  • Mfr #: 0000Z0681-16

$48.25

  • Standards: GREENGUARD Gold Certified
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057651
  • Mfr #: 0000Z0681-16
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Paint Base Type: Latex
Color: Sea Oat Base Type: Latex
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Finish: Semi-gloss
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Color Family: Neutrals
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Sea Oat, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16