Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Sealife Flat Latex Interior Paint
  • Zoro #: G0005833
  • Mfr #: 0000Z0281-20
$202.65
  • Coverage: 400 sq. ft./gal.
  • Color Family: Beiges
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0005833
  • Mfr #: 0000Z0281-20
Coverage: 400 sq. ft./gal. Color Family: Beiges
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Color: Sealife
Dry Time: 1 hr. Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Flat
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Sealife, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-20