Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Seaspray Eggshell Latex Interior Paint
  • Zoro #: G0031112
  • Mfr #: 0000Z0380-16
$43.95
  • Item: Interior Paint
  • Dry Time: 1 hr.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031112
  • Mfr #: 0000Z0380-16
Item: Interior Paint Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Color: Seaspray
Standards: GREENGUARD Gold Certified Color Family: Greens
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Finish: Eggshell
VOC Content: Less than 50g/L Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Seaspray, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16