Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Seaspray Semi-gloss Latex Interior Paint

  • Zoro #: G0061404
  • Mfr #: 0000Z0680-20

$218.82

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Size: 5 gal.
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061404
  • Mfr #: 0000Z0680-20
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
Base Type: Latex Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Finish: Semi-gloss Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Paint Cleanup: Soap and Water
Dry Time: 1 hr. Color: Seaspray
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex VOC Content: Less than 50g/L
Color Family: Greens Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Seaspray, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20