Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Seaweed Eggshell Latex Interior Paint

  • Zoro #: G0006691
  • Mfr #: 0000Z0381-20

$210.19

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color: Seaweed
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0006691
  • Mfr #: 0000Z0381-20
Paint Sub-Brand: Fresh-Spec(TM) Color: Seaweed
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Item: Interior Paint VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Base Type: Latex
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Beiges Application Method: Brush, Roll, Spray
Finish: Eggshell Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Seaweed, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20