Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Seaweed Flat Latex Interior Paint

  • Zoro #: G0005562
  • Mfr #: 0000Z0281-16

$42.40

  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0005562
  • Mfr #: 0000Z0281-16
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Color Family: Beiges
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Color: Seaweed Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Seaweed, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16