Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Secret Satin Latex Interior Paint

  • Zoro #: G0046031
  • Mfr #: 0000Z0583-16

$47.90

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046031
  • Mfr #: 0000Z0583-16
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Item: Interior Paint Paint Base Type: Latex
VOC Content: Less than 50g/L Color Family: Purples
Application Method: Brush, Roll, Spray Base Type: Latex
Paint Cleanup: Soap and Water Finish: Satin
Color: Secret Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Secret, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16