Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Secret Semi-gloss Latex Interior Paint

  • Zoro #: G0050152
  • Mfr #: 0000Z0683-16

$48.22

  • Application Method: Brush, Roll, Spray
  • Paint Cleanup: Soap and Water
  • Finish: Semi-gloss
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050152
  • Mfr #: 0000Z0683-16
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Finish: Semi-gloss Size: 1 gal.
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Purples
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Color: Secret
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Secret, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16