Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Seed Pearl Flat Latex Interior Paint

  • Zoro #: G0010970
  • Mfr #: 0000Z0280-16

$42.37

  • Item: Interior Paint
  • Dry Time: 1 hr.
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010970
  • Mfr #: 0000Z0280-16
Item: Interior Paint Dry Time: 1 hr.
Paint Base Type: Latex Base Type: Latex
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Whites
Size: 1 gal. Finish: Flat
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Seed Pearl
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Seed Pearl, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16