Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Seed Pearl Satin Latex Interior Paint
  • Zoro #: G0039783
  • Mfr #: 0000Z0580-16
$47.89
  • Coverage: 400 sq. ft./gal.
  • Paint Cleanup: Soap and Water
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039783
  • Mfr #: 0000Z0580-16
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Color: Seed Pearl
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Finish: Satin
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Whites Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Seed Pearl, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16