Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Seedpod Yellow Flat Latex Interior Paint

  • Zoro #: G0012124
  • Mfr #: 0000Z0280-16

$42.40

  • Dry Time: 1 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012124
  • Mfr #: 0000Z0280-16
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Base Type: Latex Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Color: Seedpod Yellow VOC Content: Less than 50g/L
Color Family: Yellows Min. Application Temp.: 50 Degrees F
Item: Interior Paint Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Seedpod Yellow, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16