Pratt & Lambert
Interior Paint, Semi-gloss, Latex Base, Abby's Yellow, 1 gal
- Zoro #: G0059593
- Mfr #: 0000Z0683-16
Tap to zoom
Hover or click to zoom
$54.29
- Item: Interior Paint
- For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
- Color Family: Yellows
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $54.29
Pratt & Lambert #0000Z0683-16 Specifications
- Zoro #: G0059593
- Mfr #: 0000Z0683-16
- Item: Interior Paint
- For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
- Color Family: Yellows
- Color: Abby's Yellow
- Size: 1 gal
- Paint Sub-Brand: Fresh-Spec(TM)
- Finish: Semi-gloss
- VOC Content: Less than 50g/L
- Coverage: 400 sq ft/gal
- Paint Base Type: Latex
- Dry Time: 1 hr
- Green Environmental Attribute: Meets SCAQMD Requirements
- Min. Application Temp.: 50 Degrees F
- Paint Cleanup: Soap and Water
- Standards: GREENGUARD Gold Certified
- Green Certification or Other Recognition: GREENGUARD Gold
- Base Type: Latex
- Dry Time Recoat: 4 hr
- Features: Zero VOC Paint Base and When Used with GeoShades Colorants
- Application Method: Brush, Roll, Spray
- Product Type: Interior Paint
- Country of Origin (subject to change): United States
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Abby's Yellow, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Reviews of Pratt & Lambert #0000Z0683-16
Explore more
- Pratt & Lambert Interior Paint, Flat, Latex Base, Dawn Mist, 1 gal 0000Z8181-16
- Pratt & Lambert Interior Paint, Semi-gloss, Latex Base, Salsa, 5 gal 0000Z5581-20
- Pratt & Lambert Interior Paint, Semi-gloss, Latex Base, Cerulean Haze, 1 gal Z48W00801-16
- Pratt & Lambert Interior Paint, Eggshell, Latex Base, Ionian, 1 gal 0000Z8283-16
- Pratt & Lambert Interior Paint, Flat, Latex Base, Legendary Blue, 1 gal 0000Z8181-16
- Pratt & Lambert Interior Paint, Eggshell, Latex Base, Flax, 1 gal 0000Z5480-16
- Pratt & Lambert Interior Paint, Mid-Sheen, Latex Base, Western Sand, 5 gal 0000Z9580-20
- Pratt & Lambert Interior Paint, Semi-gloss, Latex Base, Hesperia, 5 gal 0000Z0680-20
- 3M Process Color 990-12 Traffic Sign Red, g 990-12
- 3M Process Color Toner 990-00, gal Containe 990-00
- 3M Process Color 990-06 Orange, gal Contain 990-06
- Pratt & Lambert Interior and Exterior Paints and Stains