Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Semi-Gloss, Latex Base, Bay Rum, 1 gal (Discontinued)
Mfr # 0000Z5581-16
Zoro # G9674922
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Metal
- Paint Color Family Yellows
- Color Bay Rum
- Finish Semi-Gloss
- Size 1 gal