Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Semi-Gloss, Latex Base, Blue Lake Deep, 5 gal (Discontinued)
Mfr # 0000Z8383-20
Zoro # G9777527
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Plaster;Masonry;Wood;Metal
- Paint Color Family Blues
- Color Blue Lake Deep
- Finish Semi-Gloss
- Size 5 gal