Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Semi-Gloss, Latex Base, Butternut Leaf, 1 gal (Discontinued)
Mfr # 0000Z4182-16
Zoro # G9943418
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Plaster;Wood;Masonry;Metal
- Paint Color Family Yellows
- Color Butternut Leaf
- Finish Semi-Gloss
- Size 1 gal