customer-service Help
Pratt & Lambert

Interior Paint, Semi-Gloss, Latex Base, Hearthstone, 1 gal

Pratt & Lambert Interior Paint,  Semi-Gloss,  Latex Base,  Hearthstone,  1 gal 0000Z4180-16
Tap to zoom
Hover or click to zoom
$87.29
  • Item: Interior Paint
  • For Use On Surface Material: Drywall;Plaster;Wood;Masonry;Metal
  • Color Family: Neutrals
See full product details
This item ships free.

Total: $87.29

Pratt & Lambert #0000Z4180-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall;Plaster;Wood;Masonry;Metal
  • Color Family: Neutrals
  • Paint Color Family: Neutrals
  • Color: Hearthstone
  • Size: 1 gal
  • Paint Sub-Brand: Accolade(R)
  • Finish: Semi-Gloss
  • VOC Content: 135g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 30 min
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Dry Time Recoat: 4 hr
  • Features: 100% Acrylic Waterborne, Antimicrobial Coating, Outstanding Hide, Paint Plus Primer, Smooth Application, Washable and Scrubbable
  • Application Method: Brush, Roll, Spray
  • Min. Application Temp.: 50 Degrees F
  • Product Type: Interior Paint
  • Country of Origin (subject to change): United States

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Hearthstone, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content 135g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: DE, MD

Reviews of Pratt & Lambert #0000Z4180-16