Pratt & Lambert
Interior Paint, Semi-Gloss, Latex Base, Jessie, 1 gal
- Zoro #: G9765563
- Mfr #: 0000Z8381-16
Tap to zoom
Hover or click to zoom
$54.99
- Item: Interior Paint
- For Use On Surface Material: Drywall;Plaster;Masonry;Wood;Metal
- Color Family: Oranges
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $54.99
Pratt & Lambert #0000Z8381-16 Specifications
- Zoro #: G9765563
- Mfr #: 0000Z8381-16
- Item: Interior Paint
- For Use On Surface Material: Drywall;Plaster;Masonry;Wood;Metal
- Color Family: Oranges
- Color: Jessie
- Size: 1 gal
- Paint Sub-Brand: Pro-Hide(R) Gold Ultra
- Finish: Semi-Gloss
- VOC Content: Less than 50g/L
- Coverage: 400 sq ft/gal
- Paint Base Type: Latex
- Dry Time: 30 min
- Paint Cleanup: Soap and Water
- Surface: Drywall, Masonry, Metal , Plaster, Wood
- Min. Application Temp.: 50 Degrees F
- Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
- Dry Time Recoat: 4 hr
- Standards: MPI Approved for Gloss Levels 1 to 5
- Green Environmental Attribute: Meets SCAQMD Requirements
- Application Method: Brush, Roll, Spray
- Base Type: Latex
- Product Type: Interior Paint
- Country of Origin (subject to change): United States
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Jessie, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Pratt & Lambert #0000Z8381-16
Explore more
- Pratt & Lambert Interior Paint, Medium Sheen, Latex Base, Baby Breath, 5 gal 0000Z9580-20
- Pratt & Lambert Interior Paint, Semi-Gloss, Latex Base, Gem, 1 gal 0000Z4183-16
- Pratt & Lambert Interior Paint, Medium Sheen, Latex Base, Balloon Green, 1 gal 0000Z9583-16
- Pratt & Lambert Interior Paint, Semi-Gloss, Latex Base, Charisma, 1 gal 0000Z5580-16
- Pratt & Lambert Interior Paint, Eggshell, Latex Base, Ethereal, 1 gal 0000Z8283-16
- Pratt & Lambert Interior Paint, Satin, Latex Base, Blue Glow, 1 gal 0000Z9480-16
- Pratt & Lambert Interior Paint, Satin, Latex Base, Remember Me, 1 gal 0000Z4781-16
- Pratt & Lambert Interior Paint, Medium Sheen, Latex Base, Rose Bloom, 1 gal 0000Z9580-16
- Rust-Oleum 1/2 Pt Black Painter's Touch 2X Ultra Cover Premium Latex Paint, Flat 1976730
- Pratt & Lambert Interior and Exterior Paints and Stains