Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Semi-Gloss, Latex Base, Leafy Bower, 1 gal (Discontinued)
Mfr # 0000Z4183-16
Zoro # G9950643
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Plaster;Wood;Masonry;Metal
- Paint Color Family Greens
- Color Leafy Bower
- Finish Semi-Gloss
- Size 1 gal