Skip to Main Content
customer-service Help
Pratt & Lambert

Interior Paint, Semi-gloss, Latex Base, Lilac Time, 5 gal

Pratt & Lambert Interior Paint,  Semi-gloss,  Latex Base,  Lilac Time,  5 gal 0000Z5580-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$183.84
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Purples
See full product details
This item ships free.
Total: $183.84

Pratt & Lambert #0000Z5580-20 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Purples
  • Paint Color Family: Purples
  • Color: Lilac Time
  • Size: 5 gal
  • Paint Sub-Brand: Pro-Hide(R) Silver 5000
  • Finish: Semi-gloss
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 30 min
  • Base Type: Latex
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Application Method: Brush, Roll, Spray
  • Features: Good Hide, Smooth Uniform Finish
  • Paint Cleanup: Soap and Water
  • Min. Application Temp.: 50 Degrees F
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time Recoat: 4 hr
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Lilac Time, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Silver 5000, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Good Hide, Smooth Uniform Finish

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z5580-20